Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESV4-1T
Zoro #
G2026039
UPC #
848946002012
Country of Origin
Korea, Republic of
Dimensions
Included Hard Drive Size
1 TB
Width
3 5/32 in
Height
5 29/32 in
Depth
8 25/64 in
Manufacturers Warranty Length
2 yr
Details
Item
Network Video Recorder
Number of IP Camera Inputs
4
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
USB
Power Required
12V DC
Video Output
HDMI
Recording Modes
Continuous, Schedule, Motion Detection
Standards
ONVIF
Video Compression Format
H.264
Maximum Number of Hard Drives
2
Network Interface
10/100/1000 mbps
Operating Temp.
41 Degrees to 104 Degrees F
Description
Network Video Recorder, Number of IP Camera Inputs 4, Recording Modes Continuous, Schedule, Motion Detection, Manufacturers Warranty Length 2 yr, Network Interface 10/100/1000 mbps, Standards ONVIF, Video Compression Format H.264
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.