Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ESV16U
Zoro #
G2026011
UPC #
848946006003
Country of Origin
Korea, Republic of
Dimensions
Width
18 13/64 in
Height
2 9/64 in
Depth
16 15/16 in
Manufacturers Warranty Length
2 yr
Details
Item
Network Video Recorder
Number of IP Camera Inputs
16
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
USB
Power Required
100 to 240V AC
Video Output
VGA
Network Interface
10/100/1000 mbps
Maximum Number of Hard Drives
4
Standards
ONVIF
Operating Temp.
32 Degrees to 104 Degrees F
Video Compression Format
H.264
Recording Modes
Continuous, Schedule, Motion Detection
Description
Network Video Recorder, Number of IP Camera Inputs 16, Recording Modes Continuous, Schedule, Motion Detection, Manufacturers Warranty Length 2 yr, Network Interface 10/100/1000 mbps, Standards ONVIF, Video Compression Format H.264
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.