This item is Discontinued.

Toshiba Network Video Recorder, 2 TB, H.264, 8 CH IPSe8-2T

Network Video Recorder, 2 TB, H.264, 8 CH (Discontinued)

  • Mfr # IPSe8-2T
  • Zoro # G2025558
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IPSe8-2T
Zoro #
G2025558
UPC #
883974857029
Country of Origin
Korea, Republic of

Dimensions

Included Hard Drive Size
2 TB
Width
17 1/4 in
Height
5 13/16 in
Depth
19 1/2 in
Manufacturers Warranty Length
3 yr

Details

Item
Network Video Recorder
Number of IP Camera Inputs
8
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
eSATA
Power Required
100 to 240V AC
Operating Temp.
41 Degrees to 104 Degrees F
Standards
ONVIF
Recording Modes
Continuous, Schedule, Motion Detection
Video Compression Format
H.264
Network Interface
10/100/1000 mbps
Maximum Number of Hard Drives
3

Description

Network Video Recorder, Number of IP Camera Inputs 8, Recording Modes Continuous, Schedule, Motion Detection, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Standards ONVIF, Video Compression Format H.264

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.