Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IPSe16-4T
Zoro #
G2025488
UPC #
883974857074
Country of Origin
Korea, Republic of
Dimensions
Included Hard Drive Size
4 TB
Width
17 1/4 in
Height
5 13/16 in
Depth
19 1/2 in
Manufacturers Warranty Length
3 yr
Details
Item
Network Video Recorder
Number of IP Camera Inputs
16
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
eSATA
Power Required
100 to 240V AC
Maximum Number of Hard Drives
3
Network Interface
10/100/1000 mbps
Operating Temp.
41 Degrees to 104 Degrees F
Video Compression Format
H.264
Recording Modes
Continuous, Schedule, Motion Detection
Standards
ONVIF
Description
Network Video Recorder, Number of IP Camera Inputs 16, Recording Modes Continuous, Schedule, Motion Detection, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Standards ONVIF, Video Compression Format H.264
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.