This item is Discontinued.

Toshiba Network Video Recorder, 40 TB, 64 CH NVSPRO64-4U-40T

Network Video Recorder, 40 TB, 64 CH (Discontinued)

  • Mfr # NVSPRO64-4U-40T
  • Zoro # G2024751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVSPRO64-4U-40T
Zoro #
G2024751
UPC #
022265754504
Country of Origin
Korea, Republic of

Dimensions

Included Hard Drive Size
36 TB
Width
16 61/64 in
Height
6 29/32 in
Depth
26 1/4 in
Manufacturers Warranty Length
2 yr

Details

Item
Network Video Recorder
Number of IP Camera Inputs
64
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
eSATA
Power Required
100 to 240V AC
Network Interface
10/100/1000 mbps
Standards
ONVIF
Video Compression Format
H.264
Video Output
VGA, HDMI
Recording Modes
Continuous, Schedule, Motion Detection
Operating Temp.
41 Degrees to 104 Degrees F

Description

Network Video Recorder, Number of IP Camera Inputs 64, Recording Modes Continuous, Schedule, Motion Detection, Manufacturers Warranty Length 2 yr, Network Interface 10/100/1000 mbps, Standards ONVIF, Video Compression Format H.264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.