This item is Discontinued.

Toshiba Network Video Recorder, 60 TB, 64 CH NVSPRO64-4U-60T

Network Video Recorder, 60 TB, 64 CH (Discontinued)

  • Mfr # NVSPRO64-4U-60T
  • Zoro # G2024709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVSPRO64-4U-60T
Zoro #
G2024709
UPC #
022265841327
Country of Origin
Korea, Republic of

Dimensions

Included Hard Drive Size
36 TB
Width
16 61/64 in
Height
6 29/32 in
Depth
26 1/4 in
Manufacturers Warranty Length
2 yr

Details

Item
Network Video Recorder
Number of IP Camera Inputs
64
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
eSATA
Power Required
100 to 240V AC
Standards
ONVIF
Recording Modes
Continuous, Schedule, Motion Detection
Video Compression Format
H.264
Network Interface
10/100/1000 mbps
Video Output
VGA, HDMI
Operating Temp.
41 Degrees to 104 Degrees F

Description

Network Video Recorder, Number of IP Camera Inputs 64, Recording Modes Continuous, Schedule, Motion Detection, Manufacturers Warranty Length 2 yr, Network Interface 10/100/1000 mbps, Standards ONVIF, Video Compression Format H.264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.