This item is Discontinued.

Toshiba Network Video Recorder, 7-7/8 in. W, 16 CH ESV16

Network Video Recorder, 7-7/8 in. W, 16 CH (Discontinued)

  • Mfr # ESV16
  • Zoro # G2026020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESV16
Zoro #
G2026020
UPC #
848946006164
Country of Origin
Korea, Republic of

Dimensions

Width
7 7/8 in
Height
8 31/64 in
Depth
12 15/16 in
Manufacturers Warranty Length
2 yr

Details

Item
Network Video Recorder
Number of IP Camera Inputs
16
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
USB
Power Required
100 to 240V AC
Video Compression Format
H.264
Recording Modes
Continuous, Schedule, Motion Detection
Standards
ONVIF
Maximum Number of Hard Drives
4
Network Interface
10/100/1000 mbps
Operating Temp.
32 Degrees to 104 Degrees F
Video Output
VGA

Description

Network Video Recorder, Number of IP Camera Inputs 16, Recording Modes Continuous, Schedule, Motion Detection, Manufacturers Warranty Length 2 yr, Network Interface 10/100/1000 mbps, Standards ONVIF, Video Compression Format H.264

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.