Original Laser Toner Cartridge, Black, 106600 Pages
- Mfr # T6518
- Zoro # G923364545
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Printer Series
5518
Max. Page Yield
106600 Pages
Printer Brand
Toshiba
Printer Model
e-Studio
Compatible OEM Model Number
5518A, 6518A, 7518A, 8518A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T6518
- Zoro #
- G923364545
- UPC #
- 708562044578
- Country of Origin
- United States
Details
- Item
- Toner
- Printer Series
- 5518
- Max. Page Yield
- 106600 Pages
- Printer Brand
- Toshiba
- Printer Model
- e-Studio
- Compatible OEM Model Number
- 5518A, 6518A, 7518A, 8518A
- Ink/Toner Color
- Black
- Print Technology
- Laser
Description
Compatible with Toshiba e-Studio 5518A, Also works in e-Studio 6518A, 7518A and 8518A, Consistent results, Delivers performance and quality, Quick, easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.