Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPECIAL ORDER SED NCNR

  • Mfr # MG10SFA22TE

  • Zoro # G915659796


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Speed
7200 RPM
Drive Type
Internal
Disk Format
512e/4Kn
Storage Capacity
22 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG10SFA22TE
Zoro #
G915659796
UPC #
-
Country of Origin
Philippines

Details

Interface
SAS
Item
Hard Drive
Speed
7200 RPM
Drive Type
Internal
Disk Format
512e/4Kn
Storage Capacity
22 TB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.