This item is Discontinued.

Toshiba Toshiba AC028A2CA 1 cu. ft. 6-in-1 Multi-Functional Microwave & Air Fryer AC028A2CA

Toshiba AC028A2CA 1 cu. ft. 6-in-1 Multi-Functional Microwave & Air Fryer (Discontinued)

  • Mfr # AC028A2CA
  • Zoro # G803766629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC028A2CA
Zoro #
G803766629
UPC #
810004815292
Country of Origin
China

Description

This 6 in 1 Combination unit is not just a MICROWAVE but also performs as an AIR FRYER, CONVECTION OVEN, Meal WARMER Compartment, Dehydrator, Yogurt Maker and even features a Crispy Grill function. It is the perfect kitchen companion for any household and the multi-function capabilities make doing many different cooking functions a breeze. It has an easy to clean stainless steel interior and sits nicely on any countertop, no more cleaning and storing of individual separate small appliances. The 6 in 1 multi-function combo unit does it all fast and conveniently.

Features
  • 6-in-1 Multi-Functional Microwave & Air Fryer
  • Made from high quality material
Specifications
  • Size: 1 cu. ft.
  • Weight: 48.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.