X300 PRO - NEW - 22TB
Mfr # HDWR62CXZSTB
Zoro # G521706679
product price: $643.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Internal
Storage Capacity
22 TB
Speed
7200 RPM
Height
1 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDWR62CXZSTB
Zoro #
G521706679
UPC #
723844001926
Country of Origin
Philippines
Dimensions
Height
1 in
Width
4 in
Length
5.8 in
Drive Carrier Width
3.5 in
Details
Drive Type
Internal
Storage Capacity
22 TB
Speed
7200 RPM
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
SSD Cache Capacity
512 MB
Recording Technology
Conventional Magnetic Recording (CMR)
Endurance (TBW)
300 TB
Platform Supported
PC
Drive Interface Standard
SATA/600
Item
Hard Drive
Disk Format
512e
Device Supported
Workstation
Mean Time Between Failures (MTBF)
114.1 Year
Buffer
512 MB
Standby Power Consumption
4.35 W
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.