X300 PRO - NEW - 4TB
Mfr # HDWR740XZSTB
Zoro # G821708465
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Type
Internal
Storage Capacity
4 TB
Buffer
512 MB
Device Supported
Desktop PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDWR740XZSTB
Zoro #
G821708465
UPC #
723844002015
Country of Origin
Philippines
Dimensions
Width
4 in
Length
5.8 in
Height
1 in
Details
Item
Hard Drive
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Type
Internal
Storage Capacity
4 TB
Buffer
512 MB
Device Supported
Desktop PC
Disk Format
512e
Speed
7200 RPM
Drive Interface Standard
SATA/600
Recording Technology
Conventional Magnetic Recording (CMR)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.