This item is Discontinued.

Total Defense Gun Safe, Electronic, 837 lb, 9.33 cu ft, 1-1/4 hr, (69) Guns TD-69-GP-E-S

Gun Safe, Electronic, 837 lb, 9.33 cu ft, 1-1/4 hr, (69) Guns (Discontinued)

  • Mfr # TD-69-GP-E-S
  • Zoro # G1153682
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TD-69-GP-E-S
Zoro #
G1153682
UPC #
085529163603
Country of Origin
China

Dimensions

Outside Width
43 in
Outside Height
59 in
Outside Depth
28 1/2 in
Inside Depth
22 in
Door Opening Height
50 41/64 in
Door Opening Width
34 17/32 in
Door Plate Thickness
2 mm
Inside Height
56 1/2 in
Wall Thickness
2 mm
Inside Width
40 1/2 in

Details

Net Weight
837 lb
Capacity
9.33 cu ft
Lock Style
Electronic
Holds
(69) Guns
Includes
Door Organizer, Electrical Outlet
Fire Rating
1-1/4 hr
Material
Steel
Item
Gun Safe
Color
Gray Pebble
Number of Shelves
6 Adjustable
Water Endurance
12 in for 72 hr
Features
Backlit Display, Four Way Locking with 1-1/2 in Live Action Locking Bolts and 1 in Deadbolt
Number of Bolts
10
Finish
Powder Coated

Description

Gun Safe, Color Gray Pebble, Net Weight 837 lb, Capacity 9.33 cu ft, Fire Rating 1-1/4 hr, Water Endurance 12 in for 72 hr, Material Steel, Finish Powder Coated, Finger Print Memory No, Lock Style Electronic, 6 Adjustable Number of Shelves, Number of Bolts 10, Outside Height 59 in, Outside Width 43 in, Outside Depth 28 1/2 in, Inside Height 56 1/2 in, Inside Width 40 1/2 in, Inside Depth 22 in, Door Opening Height 50 5/8 in, Door Opening Width 34 9/16 in, Door Plate Thickness 2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.