90W Slim Tip Ac Adapter For Lenovo
- Mfr # 4X20E75140-TM
- Zoro # G0190859
product price:Â
$
64.75
/ea
Key Features
Max. Output
90 W
Device Supported
Desktop PC
Input Voltage
120 V AC
Compatibility
Lenovo ThinkCentre Systems
Maximum Output Power
90 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X20E75140-TM
- Zoro #
- G0190859
- UPC #
- 812382033459
- Country of Origin
- Unknown
- Item
- AC Adapter
- Max. Output
- 90 W
- Device Supported
- Desktop PC
- Input Voltage
- 120 V AC
- Compatibility
- Lenovo ThinkCentre Systems
- Maximum Output Power
- 90 W
- Compatible Devices
- Desktop PC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.