Auto Ride-On Floor Scrubber with 19 Inch Cleaning Pad, Three 170 Amp Batteries

  • Mfr # TPSX5

  • Zoro # G504398679


product price:  $4,808.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Color
Black & Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPSX5
Zoro #
G504398679
UPC #
645710015458
Country of Origin
China

Details

Color
Black & Gray

Description

Total Polishing Systems TPSX5 Automatic ride-on floor scrubber offers superior performance for heavy duty cleaning and scrubbing applications. Rotationally molded polyethylene housing is corrosion and impact resistant. Powered by a 1.34HP brush motor that offers 200 RPM. Variable speed control transaxle drive; forward and reverse drive. Features large capacity solution and recovery tanks for low maintenance. Includes heavy duty cast aluminum squeegee assembly and two 17" decks (total of 19" cleaning path). 19" scrubber features 40-gallon solution and 45-gallon recovery tank. Features bright LED headlight and diamond tread platform for added safety. Provides 60,170 sq. ft. per hour coverage. Features a battery energy management system with digital controller for longer run time. Includes three 12V batteries with 4.5 hr. run time per charge. The exclusive soft start technology helps extend the life of the floor scrubber. Maximum weight capacity is 660 lbs. Set of squeegee blades and pad drivers are included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.