Walk-Behind Auto Floor Scrubber 20 Inch Cleaning Path - Two 115 Amp Batteries

  • Mfr # TPSX6

  • Zoro # G104392763


product price:  $2,494.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Color
Blue & Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPSX6
Zoro #
G104392763
UPC #
645710015465
Country of Origin
China

Details

Color
Blue & Gray

Description

Rotationally molded polyethylene tanks are corrosion and impact resistant. 20" cleaning pad provides a wide 20" cleaning path for greater coverage in less time. Pad Assist feature helps pull the machine forward by the friction of the scrub deck pad against the floor, the operator simply needs to tilt the scrubber forward to enable spinning pad to contact the floor. The Floor scrubber is powered by a 1.6HP motor that offers 113" water lift, 180 RPM and a coverage rate of 18,800 sq. ft. per hour. The scrubber features a 12-gallon solution tank and a 15-gallon recovery tank. The scrubber has a heavy duty 30"W cast aluminum squeegee assembly for removing cleaning solution. Floor cleaning machine includes 82'L safety yellow power cord with GFCI plug. Set of squeegee blades and pad driver are included. 120V. ETL and cETL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.