Zoro Homepage

50 lbs. Powder Hand Soap Box

  • Mfr # 6615050

  • Zoro # G1873991


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Fragrance
Fragrance-Free
Application
Powdered Hand Soap Features a Gentle, Phosphate-Free Formula That is PH Balanced to Offer Excellent Cleansing Abilities Without Drying or Cracking the Skin
Size
50 lbs.
Cleaner Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6615050
Zoro #
G1873991
UPC #
-
Country of Origin
United States

Dimensions

Size
50 lbs.

Details

Item
Hand Soap
Form
Powder
Fragrance
Fragrance-Free
Application
Powdered Hand Soap Features a Gentle, Phosphate-Free Formula That is PH Balanced to Offer Excellent Cleansing Abilities Without Drying or Cracking the Skin
Cleaner Form
Powder
Chemicals For Use On Surface
Hands
Color
White
Hygiene Form
Powder
Packaging Type
Box

Description

Powdered Hand Soap,50lb

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.