Shop TOTAL SOLUTIONS
See all product information
Create Account
Degreaser, 1 gal Jug, Citrus, 4 PK
- Mfr # 7025041
- Zoro # G1874387
product price:Â
$
166.99
/pk of 4, $41.75/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Container Size
1 gal
Recommended Dilution
Varies
Cleaner Form
Liquid
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7025041
- Zoro #
- G1874387
- UPC #
- -
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Jug
- Recommended Dilution
- Varies
- Cleaner Form
- Liquid
- Color
- Yellow
- Fragrance
- Citrus
- Application
- Concrete, Masonry, Machinery, Motors, Equipment, Metal Parts, Parts Washers, Fabric, Rugs and Upholstery.
- For Use On
- Hard Nonporous Surfaces
Dimensions
- Container Size
- 1 gal
Description
Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.