Shop TOTAL SOLUTIONS
See all product information
Create Account
Degreaser, 5 gal Bucket, Citrus
- Mfr # 4245005
- Zoro # G1873057
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bucket
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
Recommended Dilution
1:20
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4245005
- Zoro #
- G1873057
- UPC #
- -
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Bucket
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- Recommended Dilution
- 1:20
- Color
- Orange
- Fragrance
- Citrus
- Application
- Turbines, Aircraft wheels, Landing gears, Aircraft skin/belly, Wheel wells, Fuselage exterior, Laminated shims, Engine cavities, Fan blades, Jet engine parts, Bearing housing, Aircraft shrouds
Dimensions
- Container Size
- 5 gal
Description
Safety First Degreaser,5 gal.,Pail
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.