This item is Discontinued.

Total Solutions Green Fire Ice Melter, 50 lb. Box #1603

Green Fire Ice Melter, 50 lb. Box (Discontinued)

  • Mfr # #1603
  • Zoro # G505473719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
#1603
Zoro #
G505473719
UPC #
-
Country of Origin
United States

Dimensions

Length
10.5
Width
10.5

Description

Green Fire ice melter will not harm good quality concrete, but may cause some surface scaling of poor quality concrete. This product should not be used on concrete less than one year old and should not be used on concrete with exposed aggregate, precast steps. Should not be used on chipped or cracked concrete, or brick.This ice melter is granular and enhanced with a green color indicator to prevent over application and waste. This ice melter is noncorrosive to concrete when used as directed and safe enough to be applied by hand. Will not leave a residue on carpets or floors. Contains anti-corrosive material. Active ingredients: sodium chloride, calcium chloride, magnesium chloride and potassium chloride. 50-lb. box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.