This item is Discontinued.

Totaltools 14 in. Circle Of Life Round Metal Sign TO1130554

14 in. Circle Of Life Round Metal Sign (Discontinued)

  • Mfr # TO1130554
  • Zoro # G503936469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TO1130554
Zoro #
G503936469
UPC #
739608642885
Country of Origin
China

Description

From the sign collection, this Circle of Life round Metal Sign measures 14 inches by 14 inches and weighs 1lbs.This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.

Features
  • Circle Of Life Round Metal Sign
  • Variety of products in different sizes, colors and materials
  • Compliant with regulatory standards
  • Huge range to pick the one that meets your needs
  • Affordable prices and value for money
Specifications
  • Shape: Round
  • Size: 14 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.