780 Lid, Blue, Fiberglass Reinforced Composite, 20 in W/Dia
Mfr # 7801185268
Zoro # G6618162
product price:Â $56.29
/eaKey Features
For Use With
Mfr. No. 780008, 780108
Lid Shape
Rectangular
Color
Blue
Width/Diameter
20 in
Used With Bin or Container Style
Stack and Nest Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7801185268
Zoro #
G6618162
UPC #
-
Country of Origin
United States
Dimensions
Width/Diameter
20 in
Outside Length
42 1/2 in
Outside Width
20 in
Length
42 1/2 in
Overall Width
20 in
Overall Length
42 1/2 in
Details
For Use With
Mfr. No. 780008, 780108
Lid Shape
Rectangular
Color
Blue
Item
Lid
Used With Bin or Container Style
Stack and Nest Container
Resists
Alkaline Solutions, Cutting Oils, Mild Acids
Material
Fiberglass Reinforced Composite
Temp. Range
-60 Degrees to 250 Degrees F
Standards
UL 94 HB Flammability Rating
Series
780
Shape
Rectangular
For Container Type
Stack and Nest Container
Compatible Manufacturer Model Number
7800085118, 7800085126, 7800085170, 7800085172, 7800085268, 7800085269, 7800085280, 7801085118, 7801085126, 7801085170, 7801085172, 7801085268, 7801085269, 7801085280
Lid Type
Place-On
NSF Certified
Not NSF Certified
Description
Lid, Color Blue, Compatible Manufacturer Model Number 7800085118, 7800085126, 7800085170, 7800085172, 7800085268, 7800085269, 7800085280, 7801085118, 7801085126, 7801085170, 7801085172, 7801085268, 7801085269, 7801085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 42 1/2 in, Overall Width 20 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stack and Nest Container, Lid Type Place-On, Series 780
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.