Stack & Nest Storage Container, 18.7 gal, 42-1/2 in L x 20 in W x 7-1/2 in H, Red

  • Mfr # 780108W5280

  • Zoro # G7234838


product price:  $94.39
/ea
Free Shipping & Returns

Key Features

Overall Height
7-1/2 in
Overall Length
42-1/2 in
Overall Width
20 in
Type
Stack & Nest
Material
Fiberglass Reinforced Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
780108W5280
Zoro #
G7234838
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7-1/2 in
Overall Length
42-1/2 in
Overall Width
20 in
Overall L x W x H
42-1/2 in L x 20 in W x 7-1/2 in H
Inside Height
7-3/8 in
Inside Width
17-3/8 in
Inside Length
35-7/8 in
Bottom Inside Width
17 in
Bottom Inside Length
35 3/4 in

Details

Type
Stack & Nest
Volume Capacity
18.7 gal
Material
Fiberglass Reinforced Composite
Load Capacity
500 lbs
Color
Red
Item
Storage Container
Stacking Capacity
3,500 lbs
Stackable
Yes
Nestable
Yes
Shape
Rectangle
Weight Capacity
500 lbs
Series
780
Fork Pockets
Fork Pockets Not Included
Container Wall Type
Solid
Minimum Operating Temperature
-60 Degrees F
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Container Bottom Type
Solid
Edge/Corner Design
Rounded
Body Color
Red
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Includes Lid
Lid Not Included
Lid Locking Type
Placed-on Lid
FDA Compliant
Not FDA Compliant
Ventilated
Not Ventilated

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Red, Nestable Nesting Capable, Overall Height 7 1/2 in, Overall Length 42 1/2 in, Overall Width 20 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 3,500 lb, Volume Capacity 18.7 gal

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.