Stack & Nest Storage Container, 23.9 gal, 27-1/2 in L x 20 in W x 14-1/8 in H, Blue

  • Mfr # 7807085268

  • Zoro # G7234923


product price:  $91.19
/ea
Free Shipping & Returns

Key Features

Overall Height
14-1/8 in
Overall Length
27-1/2 in
Overall Width
20 in
Type
Stack & Nest
Material
Fiberglass Reinforced Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7807085268
Zoro #
G7234923
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14-1/8 in
Overall Length
27-1/2 in
Overall Width
20 in
Overall L x W x H
27-1/2 in L x 20 in W x 14-1/8 in H
Inside Length
24-7/8 in
Inside Height
14 in
Inside Width
17-3/8 in
Bottom Inside Length
20 1/8 in
Bottom Inside Width
17 in

Details

Type
Stack & Nest
Volume Capacity
23.9 gal
Material
Fiberglass Reinforced Composite
Load Capacity
300 lbs
Color
Blue
Item
Storage Container
For Use With
Mfr No. 780118
Stacking Capacity
3,500 lbs
Weight Capacity
300 lbs
Nestable
Yes
Shape
Rectangle
Stackable
Yes
Series
780
Includes Lid
Lid Not Included
Minimum Operating Temperature
-60 Degrees F
NSF Certified
Not NSF Certified
Container Wall Type
Solid
Edge/Corner Design
Rounded
Fork Pockets
Fork Pockets Not Included
Container Bottom Type
Solid
Body Color
Blue
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Maximum Operating Temperature
250 Degrees F
Lid Locking Type
Placed-on Lid
Ventilated
Not Ventilated
FDA Compliant
Not FDA Compliant

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Blue, Nestable Nesting Capable, Overall Height 14 1/8 in, Overall Length 27 1/2 in, Overall Width 20 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 3,500 lb, Volume Capacity 23.9 gal

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.