Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stackable Storage Container, 2.4 gal, 14-3/4 in L x 14-3/8 in W x 3-1/2 in H, Gray

  • Mfr # 8250085136

  • Zoro # G6614933


product price: $39.25
/ea

Key Features

Overall Height
3-1/2 in
Overall Length
14-3/4 in
Overall Width
14-3/8 in
Type
Stackable
Volume Capacity
2.4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8250085136
Zoro #
G6614933
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3-1/2 in
Overall Length
14-3/4 in
Overall Width
14-3/8 in
Overall L x W x H
14-3/4 in L x 14-3/8 in W x 3-1/2 in H
Inside Length
12-7/8 in
Inside Width
12-7/8 in
Inside Height
3-3/8 in
Bottom Inside Width
12 7/8 in
Bottom Inside Length
12 7/8 in

Details

Type
Stackable
Volume Capacity
2.4 gal
Material
Fiberglass Reinforced Composite
Load Capacity
200 lbs
Color
Gray
Item
Storage Container
Stacking Capacity
750 lbs
Nestable
No
Weight Capacity
200 lbs
Stackable
Yes
Shape
Rectangle
Series
825008
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Includes Lid
Lid Not Included
Fork Pockets
Fork Pockets Not Included
Body Color
Gray
Maximum Operating Temperature
250 Degrees F
Container Wall Type
Solid
Minimum Operating Temperature
-60 Degrees F
NSF Certified
Not NSF Certified
FDA Compliant
FDA Compliant
Ventilated
Not Ventilated
Lid Locking Type
No Lid

Description

Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable Not Nesting Capable, Overall Height 3 1/2 in, Overall Length 14 3/4 in, Overall Width 14 3/8 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 750 lb, Volume Capacity 2.4 gal

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.