Zoro Homepage

Stackable Storage Container, 4.5 gal, 24 in L x 10 in W x 8 in H, White

  • Mfr # 8420085269

  • Zoro # G6615800


product price: $48.29
/ea

Key Features

Overall Height
8 in
Overall Length
24 in
Overall Width
10 in
Type
Stackable
Volume Capacity
4.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8420085269
Zoro #
G6615800
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
24 in
Overall Width
10 in
Overall L x W x H
24 in L x 10 in W x 8 in H
Inside Length
18-3/4 in
Inside Width
8-1/8 in
Inside Height
7-7/8 in
Outside Height
8 in
Outside Length
24 in
Hopper Height
7 7/8 in
Outside Width
10 in

Details

Type
Stackable
Volume Capacity
4.5 gal
Material
Fiberglass Reinforced Composite
Load Capacity
200 lbs
Color
White
Item
Storage Container
Stacking Capacity
1,000 lbs
Mobility
Stationary
Stackable
Yes
Weight Capacity
200 lbs
Nestable
No
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Minimum Operating Temperature
-60 Degrees F
Resistant To
Alkaline Solutions, Cutting Oils, Mild Acids
Includes Label Holder
Label Holder Not Included

Description

Stacking Container, Color White, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Fiberglass Reinforced Composite, Maximum Operating Temperature 250 Degrees F, Overall Height 8 in, Overall Length 24 in, Overall Width 10 in, Stackable Stacking Capable, Weight Capacity 200 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products