Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Hopper Box Hang & Stack Storage Bin, 0.6 cu ft, 24 in x 10 in x 8 in, Gray

  • Mfr # 8420085136

  • Zoro # G6615539


product price: $47.15
/ea

Key Features

Overall L x W x H
24 in x 10 in x 8 in
Color
Gray
Load Capacity
200 lb
Material
Fiberglass Reinforced Composite
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8420085136
Zoro #
G6615539
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
24 in x 10 in x 8 in
Overall Length
24 in
Overall Width
10 in
Overall Height
8 in
Inside Length
18 3/4 in
Inside Width
8 1/8 in
Inside Height
7 7/8 in
Overall WxH
10 in x 8 in
Outside Width
10 in
Hopper Height
7 7/8 in
Outside Length
24 in
Outside Height
8 in

Details

Color
Gray
Load Capacity
200 lb
Material
Fiberglass Reinforced Composite
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.6 cu ft
Nestable
No
Stacking Capacity
1,000 lb
Type
Stacking Hopper Box
Mobility
Stationary
Weight Capacity
200 lb
Includes Label Holder
Label Holder Not Included
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F
Resistant To
Alkaline Solutions, Cutting Oils, Mild Acids
Includes Dividers
Dividers Not Included

Description

The TOTELINE - 8420085136 Hang & Stack Storage Bin is a stationary storage solution designed for robust applications. With an inside height of 7 7/8 in, width of 8 1/8 in, and length of 18 3/4 in, it offers ample space to accommodate various items. The overall dimensions are measured at a length of 24 in, width of 10 in, and height of 8 in. These measurements suggest that the bin can be conveniently placed within different settings without requiring excessive space.
Crafted from fiberglass reinforced composite material, this Hang & Stack Storage Bin is built to withstand substantial weight with a load capacity reaching up to an impressive limit of 200 lb. Its gray color adds a professional touch while its stackable feature facilitates efficient use of vertical storage space. However, please note that these bins are not nestable.
With its stacking hopper box type design and volume capacity standing at approximately .6 cubic feet., the TOTELINE -8420085136 Hang & Stack Storage Bin has been made keeping versatility and durability as key considerations. It boasts a commendable stacking capacity which goes up to as high as about a thousand pounds (1000 lb), indicating its suitability for holding heavy items securely stacked together.
In summary, whether you're seeking to optimize your workspace or streamline operations by organizing supplies more efficiently; this hang & stack storage bin could serve as an effective solution due to its substantial size parameters and sturdy construction features.

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.