Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8420085269
Zoro #
G0635901
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
7.19"
Inside Width
8.19"
Inside Height
7.92"
Details
Color
White
Load Capacity
Not Specified
Material
Not Specified
Item
Hopper Bin
Description
Stacking Hopper Front Box,White
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.