Vented & Stackable Straight Wall Storage Container, 6 gal, 23-3/8 in L x 12 in W x 6 in H, Gray

  • Mfr # 80834851361203

  • Zoro # G6624447


product price:  $52.49
/ea

Key Features

Overall Height
6 in
Overall Length
23-3/8 in
Overall Width
12 in
Type
Vented & Stackable
Volume Capacity
6 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80834851361203
Zoro #
G6624447
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
23-3/8 in
Overall Width
12 in
Overall L x W x H
23-3/8 in L x 12 in W x 6 in H
Inside Width
11 in
Inside Height
5-7/8 in
Inside Length
21 in
Bottom Inside Width
11 in
Bottom Inside Length
21 in

Details

Type
Vented & Stackable
Volume Capacity
6 gal
Material
Fiberglass Reinforced Composite
Load Capacity
150 lbs
Color
Gray
Item
Straight Wall Storage Container
Stacking Capacity
750 lbs
Weight Capacity
150 lbs
Stackable
Yes
Shape
Rectangle
Nestable
No
Series
808348
Container Bottom Type
Vented
NSF Certified
Not NSF Certified
Maximum Operating Temperature
250 Degrees F
Body Color
Gray
Fork Pockets
Fork Pockets Not Included
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Includes Lid
Lid Not Included
Minimum Operating Temperature
-60 Degrees F
Container Wall Type
Vented
Edge/Corner Design
Rounded
FDA Compliant
Not FDA Compliant
Ventilated
Not Ventilated
Lid Locking Type
Placed-on Lid

Description

Straight Wall Tote, Container Wall Type Vented, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable Not Nesting Capable, Overall Height 6 in, Overall Length 23 3/8 in, Overall Width 12 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 750 lb, Volume Capacity 6 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.