Shop TOTELINE

Vented Straight Wall Storage Container, 3.7 gal, 17-7/8 in L x 11-3/4 in W x 6 in H, Gray

  • Mfr # 70534851361205
  • Zoro # G6624532

product price: 
$
44.79
/ea

Key Features

Overall Height
6 in
Overall Length
17-7/8 in
Overall Width
11-3/4 in
Type
Vented
Volume Capacity
3.7 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70534851361205
Zoro #
G6624532
UPC #
-
Country of Origin
United States
Type
Vented
Volume Capacity
3.7 gal
Material
Fiberglass Reinforced Composite
Load Capacity
150 lbs
Color
Gray
Item
Straight Wall Storage Container
Stacking Capacity
750 lb
Stackable
Stacking Capable
Weight Capacity
150 lb
Nestable
Nesting Capable
Shape
Rectangular
Series
705348
Minimum Operating Temperature
-60 Degrees F
Includes Lid
Lid Not Included
Edge/Corner Design
Rounded
NSF Certified
Not NSF Certified
Body Color
Gray
Container Bottom Type
Vented
Fork Pockets
Fork Pockets Not Included
Maximum Operating Temperature
250 Degrees F
Container Wall Type
Vented
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Ventilated
Not Ventilated
FDA Compliant
Not FDA Compliant
Lid Locking Type
No Lid
Shell Material
Composite

Dimensions

Overall Height
6 in
Overall Length
17-7/8 in
Overall Width
11-3/4 in
Overall L x W x H
17-7/8 in L x 11-3/4 in W x 6 in H
Inside Length
15-5/8 in
Inside Width
8-5/8 in
Inside Height
5-7/8 in
Bottom Inside Width
8 5/8 in
Bottom Inside Length
15 3/4 in
Wire Rope Length
17 7/8 in
Length
17 7/8 in

Description

Straight Wall Tote, Container Wall Type Vented, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable Nesting Capable, Overall Height 6 in, Overall Length 17 7/8 in, Overall Width 11 3/4 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 750 lb, Volume Capacity 3.7 gal

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.