This item is Discontinued.

Toter 1 Cubic Yard 1,200 lbs. Capacity Standard Duty Tilt Truck - Gray UT110

1 Cubic Yard 1,200 lbs. Capacity Standard Duty Tilt Truck - Gray (Discontinued)

  • Mfr # UT110
  • Zoro # G4569296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT110
Zoro #
G4569296
UPC #
723105805546
Country of Origin
Mexico

Details

Capacity
1,200 lbs

Description

Toter's Standard Duty Tilt Trucks are perfect for moving large, heavy waste to its final disposal area. Advanced Rotational Molding, using medium density polyethylene, allows for added rigidity and extra material in critical wear areas - creating their Rugged Rim at the top edge. Powder coated frames reduce corrosion, prevent flaking and ensure long service life. Ideal for general waste, material handling, manufacturing waste, food waste, and recycling. Toter universal tilt trucks are available in multiple sizes and capacities to safely transport loads from 400 to 2,000 pounds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.