This item is Discontinued.

Toter 3/4 Cubic Yard 825 lbs. Capacity Standard Duty Tilt Truck - Blackstone UT175

3/4 Cubic Yard 825 lbs. Capacity Standard Duty Tilt Truck - Blackstone (Discontinued)

  • Mfr # UT175
  • Zoro # G4568377
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UT175
Zoro #
G4568377
UPC #
723105806109
Country of Origin
Mexico

Details

Capacity
825 lbs

Description

Toter's Standard Duty Tilt Trucks are perfect for moving large, heavy waste to its final disposal area. Advanced Rotational Molding, using medium density polyethylene, allows for added rigidity and extra material in critical wear areas - creating their Rugged Rim at the top edge. Powder coated frames reduce corrosion, prevent flaking and ensure long service life. Ideal for general waste, material handling, manufacturing waste, food waste, and recycling. Toter universal tilt trucks are available in multiple sizes and capacities to safely transport loads from 400 to 2,000 pounds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.