This item is Discontinued.

Toto 1.28 GPF gpf, Floor Mount/Floor Outlet Mount, Elongated, Cotton White MW4423084CEFG#01

1.28 GPF gpf, Floor Mount/Floor Outlet Mount, Elongated, Cotton White (Discontinued)

  • Mfr # MW4423084CEFG#01
  • Zoro # G902015079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW4423084CEFG#01
Zoro #
G902015079
UPC #
739268409491
Country of Origin
United States

Dimensions

Width
18.5 in
Length (In.)
28.5625 in
Trapway Dia.
2.125 in
Rim Height
16.125 in
Height
28.6875 in

Details

Mounting Style
Floor Mount/Floor Outlet
Bowl Shape
Elongated
Color
Cotton White
Gallons per Flush
1.28 GPF
Material
Vitreous China|Plastic
Rough-In
12 in
Includes
Battery

Description

NEXUS 2PC W/ WASHLET C5 - 1.28GPF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.