This item is Discontinued.

No Product Image Available

1Pc Aquia Iv Washlet+ Toilet W /Auto Flush Compatible-1.28Gpf (Discontinued)

  • Mfr # CST646CEMFGAT40#01
  • Zoro # G3875384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST646CEMFGAT40#01
Zoro #
G3875384
UPC #
739268363069
Country of Origin
United States

Details

Item
CON WTR CLST 7L
Gallons per Flush
1.28

Description

from adhering to the ceramic. This feature, coupled with DYNAMAX TORNADO FLUSH, helps to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The enhanced design of the Aquia IV inner bowl reduces water flow resistance and turbulence, resulting in a quieter flush. The chrome center-mounted push button that sits atop the tank allows you to proactively conserve water by choosing between a 0.8 GPF rinse or 1.28 GPF for tougher jobs. This version of the Aquia IV offers TOTO T40 WASHLET+ and Auto Flush compatibility for when you are ready to upgrade. WASHLET+ toilets feature a channel on the bowl surface to help conceal your WASHLET+ supply line and power cord for seamless integration. The Universal Height design allows for a more comfortable seat position across a wide range of users. The TOTO Aquia IV meets the standards for EPA WaterSense®, and California’s CEC and CALGreen requirements. The Aquia IV comes ready for install into a 12" rough-in, but may be adapted for a 10" or 14" rough-in with the purchase of a separately sold adapter. Does not include seat or WASHLET. Additional items needed for installation and use must be purchased separately: compatible WASHLET or seat, wax ring, toilet mounting bolts, and water supply lines.
Features:
•DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
•Highly efficient dual flush system promotes water conservation
•CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
•Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
•Completely skirted design for a sleek and understated look
•Elongated one-piece toilet, easier to maintain versus a two-piece toilet
•TOTO WASHLET+ upgrade compatibility: designed to work with a T40 WASHLET+ bidet seat for seamless integration
•Lid-top chrome dual flush push button - Select 1.28 or 0.8 GPF
•Universal Height allows for more comfort across a broader range of individuals
•WaterSense®, CALGreen, and CEC compliant
•Does not include toilet seat or WASHLET
•12" Rough-in
•May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU08W.10 or TSU08W.14 (sold separately)
•Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
•Purchase Separately: Wax ring, toilet mounting bolts, water supply lines, T40 WASHLET+ bidet seat or compatible toilet seat SS124 or SS234, and optional Auto Flush kit

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.