1Pc Legato Washlet+ Toilet with Auto Flush Compatible-1.28Gpf

  • Mfr # CST624CEFGAT40#01

  • Zoro # G3875305


product price:  $1,031.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST624CEFGAT40#01
Zoro #
G3875305
UPC #
739268362970
Country of Origin
United States

Details

Gallons per Flush
1.28
Item
EXP WTR CLST WHEEL HAND STP

Description

bolts or gaskets that can occur in two-piece toilets. The Skirted Design of the TOTO Legato conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted Design toilets also eliminate the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. The TOTO Legato features TOTO’s TORNADO FLUSH®, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Legato includes CEFIONTECT, a layer of exceptionally smooth glaze that prevents particles from adhering to the ceramic. This feature, coupled with TORNADO FLUSH®, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The TOTO Legato is designed in TOTO’s Universal Height, which allows for a more comfortable seat position across a wide range of users. This version of the Legato offers TOTO T40 WASHLET+ and Auto Flush compatibility for when you are ready to upgrade. WASHLET+ toilets feature a channel on the bowl surface to help conceal your WASHLET+ supply line and power cord for seamless integration. The Legato comes ready for install into a 12" rough-in, but may be adapted for a 10" or 14" rough-in with the purchase of a separately sold adapter. The Legato is ADA compliant and meets the standards for EPA WaterSense®, and California’s CEC and CALGreen requirements. The TOTO Legato has a left-hand chrome trip lever. T40 WASHLET+ or seat designed for WASHLET+ needs to be purchased separately.
Features:
•Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
•1.28 gallons per flush TORNADO FLUSH® system with a powerful centrifugal rinse
•CEFIONTECTTM glaze gives the bowl a lubricious quality that prevents particles from adhering
•TOTO WASHLET+ upgrade compatibility: designed to work exclusively with a T40 WASHLET+ bidet seat for seamless integration
•Auto Flush compataible
•Left-hand chrome trip lever
•ADA, WaterSense®, CALGreen, and CEC compliant
•12" rough-in
•May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU03W.10R or TSU03W.14R (sold separately)
•Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
•Purchase Separately: Wax ring, toilet mounting bolts, water supply lines, T40 WASHLET+ bidet seat or compatible toilet seat SS124 or SS234, and optional Auto Flush kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.