This item is Discontinued.

Toto 2-3/8" W x 7-13/16" L x 5" H, Brass, Utility Sink Faucet TL220SD12#CP

2-3/8" W x 7-13/16" L x 5" H, Brass, Utility Sink Faucet (Discontinued)

  • Mfr # TL220SD12#CP
  • Zoro # G0324239
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TL220SD12#CP
Zoro #
G0324239
UPC #
739268316782
Country of Origin
China

Dimensions

Overall Height
5"
Overall Length
7-13/16"
Overall Width
2-3/8"

Details

Material
Brass
Item
Utility Sink Faucet

Description

Item Faucet Vivian Single Handle Short Lavato

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.