This item is Discontinued.

Toto 7-1/2"W x 18-3/8"L x 7-3/4"H Brass Utility Sink Faucet TL220DD1H12#PN

7-1/2"W x 18-3/8"L x 7-3/4"H Brass Utility Sink Faucet (Discontinued)

  • Mfr # TL220DD1H12#PN
  • Zoro # G0324491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL220DD1H12#PN
Zoro #
G0324491
UPC #
739268316706
Country of Origin
China

Dimensions

Overall Height
7-3/4"
Overall Length
18-3/8"
Overall Width
7-1/2"

Details

Material
Brass
Item
Utility Sink Faucet

Description

Item Faucet Widespread Vivian High Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.