Zoro Homepage

8" Mount, Prominence, 8 Ctr Lav, Ped Wcefiontect Gl, Colonial White

  • Mfr # LPT242.8G#11

  • Zoro # G1765016


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Pedestal
Flow Type
Rear Overflow
Body Material
Vitreous china
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPT242.8G#11
Zoro #
G1765016
UPC #
739268026292
Country of Origin
Indonesia

Details

Mounting Hole Center to Center
8"
Mounting Type
Pedestal
Finish
Colonial White
Item
Prominence,8 Ctr Lav,Ped Wcefiontect Gl
Flow Type
Rear Overflow
Body Material
Vitreous china

Description

Item Prominence,8 Ctr Lav,Ped Wcefiontect Gl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.