Toto
Aerator Abs Cache Tj Spare Part 1.5Gpm, 1.5 gpm, TOTO
Mfr # THP4219
Zoro # G0229538
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Fits Brand TOTO
- Flow Rate (GPM) 1.5
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD 1", socket, PVC, Y Strainer, 150 psi (YS10100S)
- ANVIL 1/2" x 3/8" Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310018809)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 3/4In (GAMS-1212)
- SPEAKMAN Uni Tp Repair Kit (RPG10-0118)
- CHICAGO FAUCET 2.2 gpm Aerated Outlet, 13/16"-24 Thread Size, Chrome, Brass (E3JKABCP)
- SPEAKMAN Eyewash Replacement Bowl (RPG68-0043)
- MOEN Flow Restrictor Kit (140777)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (1452003)
- NEOPERL 0.35 gpm Spray Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5510205)
- SPEAKMAN Eyewash Speakman Bullhorn Outlet (RPG05-0748)
- T&S BRASS Aerator , 3/8"Npt, Ml, Leadfree (B-0199-02)
- Toto Kitchen Faucets & Accessories