
Aimes 1.28 GPF One Piece Elongated Toilet, CEFIONTECT, EWATER+, PREMIST
Mfr # MW6264726CEFGA#01
Zoro # G810905080
product price:Â $2,654.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Bowl Shape
Elongated
Width
17.3125 in
Bowl Depth
28.4375 in
Finish
Cotton
One Piece/Two Piece
One Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW6264726CEFGA#01
Zoro #
G810905080
UPC #
739268445543
Country of Origin
China
Dimensions
Width
17.3125 in
Bowl Depth
28.4375 in
Details
Bowl Shape
Elongated
Finish
Cotton
One Piece/Two Piece
One Piece
Description
The TOTO T40 WASHLET+ Aimes One-Piece Elongated 1.28 GPF Toilet and Contemporary Auto Flush WASHLET S7 Bidet Seat is designed to conceal the WASHLET+ power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.