Shop GERBER

Toilet Bowl, Wht, China

  • Mfr # GUF21372SP

  • Zoro # G6155945


product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.0
Material
Vitreous China
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GUF21372SP
Zoro #
G6155945
UPC #
671052656134
Country of Origin
China

Dimensions

Bowl Depth
27"
Rim Height
15"
Manufacturers Warranty Length
Limited Lifetime
Spud Connection Size
1-1/2"
Bowl Width
14-5/8"
Bowl Height
15"
Trapway Dia.
2"
Trapway Diameter
2 in
Overall Length
29 1/2 in
Wire Rope Length
29 1/2 in
Length
29 1/2 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.0
Material
Vitreous China
Flushing Method
Pressure Assist Tank
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME Standard A 112.19.2, UHET
Item
Toilet Bowl
For Use With Tank Type
Pressure Assist Tank
Collection
Ultra Flush(R)
Features
Dual Fed Siphon Jets
Rough-In
12"
Includes
(2) Bolt Caps
Ligature Resistant
No
For Use With Mfr. Model Number
UF-28-380, HE-28-380, 28-380
Water Surface Area
12-1/2" x 10-1/2"
ADA Compliance
No
Bolt to Seat Front
18-9/16"
ADA Compliant
Not ADA Compliant
Antimicrobial
Not Antimicrobial
Weight Capacity
300 lb.
Spud Location
Top
Brand and Series
Gerber Ultra Flush(R)
Product Type
Toilet Bowl
Flush Mode
Single Flush

Description

Toilet Bowl

Ratings & reviews