Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toto Aimes Trim Only For Dual Volume Control TS626D2#CP

Aimes Trim Only For Dual Volume Control (Discontinued)

  • Mfr # TS626D2#CP
  • Zoro # G0315890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS626D2#CP
Zoro #
G0315890
UPC #
739268175884
Country of Origin
China

Dimensions

Height
4"
Width
4"
Depth
3-1/4"

Details

Item
Two Way Volume Control Trim
Features
Single Handle Volume Control with Diverter, For Use with Two Way Volume Control Valve (TS2D)
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Brass

Description

Aimes Trim Only For Dual Volume Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.