
AP 0.9 / 1.28 GPF Dual Flush Wall Mounted Two-Piece Elongated Chair Height Toilet, Matte Silver (Discontinued)
- Mfr # CWT426CMFG#MS
- Zoro # G209074809
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CWT426CMFG#MS
Zoro #
G209074809
UPC #
739268366503
Country of Origin
Indonesia
Dimensions
Width
15 in
Depth
21.25 in
Height
11.375 in
Details
Color
Matte Silver
Material
Vitreous China
Description
This sleek and modern wall-hung toilet offers an elongated bowl and skirted design, along with our powerful DYNAMAX TORNADO FLUSH system. This wall-hung toilet saves valuable space in smaller bathrooms. Optional SoftClose seat. Universal Height.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.