
Aquia IV 0.9 / 1.28 GPF Dual Flush One Piece Elongated Toilet, Dynamax Tornado Flush, and EWATER+
Mfr # MW6464736CEMFGN#01
Zoro # G110905070
product price:Â $2,538.99
/eaKey Features
Bowl Shape
Elongated
Width
15.1875 in
Bowl Depth
27.625 in
One Piece/Two Piece
One Piece
Finish
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MW6464736CEMFGN#01
Zoro #
G110905070
UPC #
739268445741
Country of Origin
China
Dimensions
Width
15.1875 in
Bowl Depth
27.625 in
Details
Bowl Shape
Elongated
One Piece/Two Piece
One Piece
Finish
Cotton
Description
The TOTO WASHLET+ Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet and Contemporary WASHLET S7A Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.