This item is Discontinued.

No Product Image Available

Aquia Iv 1G Dual Flush Tank with A.Flush Compatible - Col White (Discontinued)

  • Mfr # ST446UMA#11
  • Zoro # G3875576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST446UMA#11
Zoro #
G3875576
UPC #
739268363274
Country of Origin
United States

Description

The TOTO Aquia IV 1G Dual Flush 1.0 and 0.8 GPF Auto Flush Compatible Toilet Tank is designed for use with the Aquia IV dual flush bowl. The Aquia IV tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Aquia IV tank features TOTO's Dual-Max dual flush option, allowing you to proactively conserve water usage. The chrome center-mounted push button that sits atop the tank allows you to choose between a 0.8 GPF rinse or 1.0 GPF for tougher jobs. This version of the Aquia tank offers TOTO T40 WASHLET+ and Auto Flush compatibility for when you are ready to upgrade to a hands-free flush system with electronic bidet seat. The Aquia IV tank meets the standards for EPA WaterSense®, and California’s CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: toilet bowl, wax ring, toilet mounting bolts, water supply lines, and optional WASHLET+ with Auto Flush kit purchased separately. The Aquia IV tank can be used on Aquia IV bowls.
Features:
•Aquia IV toilet tank for use with Aquia IV toilet bowl
•Dual flush system allows you to proactively conserve water - Select 1.0 GPF or 0.8 GPF
•Lid-top chrome dual flush push button
•Auto Flush compataible
•WaterSense®, CALGreen, and CEC compliant
•Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
•Purchased separately: Aquia IV bowl, wax ring, toilet mounting bolts, water supply lines, and optional WASHLET+ with Auto Flush kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.