This item is Discontinued.

Toto Aquia IV, 1pc, Washlet, S550E, 1.00.8Gpf Ce MW6463056CUMFG#01

Aquia IV, 1pc, Washlet, S550E, 1.00.8Gpf Ce (Discontinued)

  • Mfr # MW6463056CUMFG#01
  • Zoro # G0316679
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MW6463056CUMFG#01
Zoro #
G0316679
UPC #
739268344754
Country of Origin
Multiple

Details

Material
Vitreous China
Type
Toilet
Color
Cotton White
Material of Construction
Vitreous China
Color/Finish
Cotton White
Gallons per Flush
1.0, 0.8
Standards
Meets or Exceeds ASME A112.19.2/CSA B45.1, IAPMO(cUPC), EPA Watersense, State of Massachusetts, City of Los Angeles, Code Compliance: UPC, IPC, NSPC, NPC Canada, Legislative Compliance: California AB715, California, Green Building Code, City of Los Angeles Water Efficiency Ordinance, and Others, Complies with CA Prop 65 Warning Requirements
Includes
Toilet, Washlet, Chrome Push-Button
Item
Aquia IV,1pc,Washlet,S550E,1.00.8Gpf Ce
Accessory Type
Aquia IV,1pc,Washlet,S550E,1.00.8Gpf Ce

Description

Aquia IV,1pc,Washlet,S550E,1.00.8Gpf Ce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.