This item is Discontinued.

Toto Aquia IV, 2pcs Toilet Washlet, Seat 1Gpf0 MS446234CUMFG#01

Aquia IV, 2pcs Toilet Washlet, Seat 1Gpf0 (Discontinued)

  • Mfr # MS446234CUMFG#01
  • Zoro # G0316685
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS446234CUMFG#01
Zoro #
G0316685
UPC #
739268353664
Country of Origin
China

Dimensions

Size
27-3/8" L x 15-9/16" W x 29-7/8" H

Details

Fits Brand
TOTO
Material
Vitreous China
Type
Close Coupled Toilet, Dual Flush
Color
Cotton White
Material of Construction
Vitreous China
Color/Finish
Cotton White
Gallons per Flush
1.0, 0.8
Standards
Meets or Exceeds ASME A112.19.2/CSA B45.1, IAPMO(cUPC), EPA Watersense, State of Massachusetts, City of Los Angeles, Code Compliance: UPC, IPC, NSPC, NPC Canada, Legislative Compliance: California AB715, California, Green Building Code, City of Los Angeles Water, Efficiency Ordinance, Complies with CA Prop 65 Warning Requirements
For Use With
WASHLET(R)+
Includes
Elongated Front Bowl, Tank Set with SoftClose Seat, Chrome Push-Button
Item
Aquia IV,2pcs Toilet Washlet,Seat 1Gpf0

Description

Aquia IV,2pcs Toilet Washlet,Seat 1Gpf0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.