This item is Discontinued.

Toto Aquia, Iv 2pcs, Uh Toilet, 1.28Gpf0.8GpfCef, 0.8/1.28 gpf, DynaMax; Tornado Flush, Floor Mount, Cotton CST446CEMFG#01

Aquia, Iv 2pcs, Uh Toilet, 1.28Gpf0.8GpfCef, 0.8/1.28 gpf, DynaMax; Tornado Flush, Floor Mount, Cotton (Discontinued)

  • Mfr # CST446CEMFG#01
  • Zoro # G0316913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST446CEMFG#01
Zoro #
G0316913
UPC #
739268340503
Country of Origin
Multiple

Dimensions

Width
15-1/2"
Depth
27-1/2"
Bowl Depth
21-1/8"
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
0.8/1.28
Material
Vitreous China
Flushing Method
DynaMax; Tornado Flush
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; ASME A112.19.14; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; CA Prop 65; CALGreen
Item
Aquia,Iv 2pcs,Uh Toilet,1.28Gpf0.8GpfCef
Collection
Aquia IV
Includes
CEFIONTECT Ceramic Glaze

Description

Aquia,Iv 2pcs,Uh Toilet,1.28Gpf0.8GpfCef

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.