This item is Discontinued.

Toto Aquia IV, Uh Bowl Washlet, Dual Flush Ebon, 0.8/1.28 gpf, Floor Mount, Elongated, Ebony CT446CUFT40#51

Aquia IV, Uh Bowl Washlet, Dual Flush Ebon, 0.8/1.28 gpf, Floor Mount, Elongated, Ebony (Discontinued)

  • Mfr # CT446CUFT40#51
  • Zoro # G0317044
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT446CUFT40#51
Zoro #
G0317044
UPC #
739268343443
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
21-1/8"
Depth
27-1/2"

Details

Item
Aquia IV,Uh Bowl Washlet,Dual Flush Ebon
Mounting Style
Floor
Bowl Shape
Elongated
Color
Ebony
Gallons per Flush
0.8/1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; ASME A112.19.14; IAPMO(cUPC); UPC; IPC; NSPC; NPC; CA Prop 65
Green Environmental Attribute
EPA Water Sense
Collection
Aquia IV

Description

Aquia IV,Uh Bowl Washlet,Dual Flush Ebon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.