Zoro Homepage

Automatic Flush Valve, 1.0 gal. per Flush

  • Mfr # TEU1GA12#CP

  • Zoro # G7679187


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Hydropower
Brand and Series
Toto
Flush Mode
Single Flush
Gallons per Flush
1 gpf
Sensor Range
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEU1GA12#CP
Zoro #
G7679187
UPC #
739268311923
Country of Origin
China

Dimensions

Inlet Size
3/4 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
3/4 in

Details

Item
Automatic Flush Valve
Basic Power Source
Hydropower
Brand and Series
Toto
Flush Mode
Single Flush
Gallons per Flush
1 gpf
Sensor Range
Adjustable
Battery Life
10 yr
Standards
ADA Compliant, ASSE 1037, CSA B125.3, UPC
Valve Design
Piston
Includes
Angle Stop, Vacuum Breaker
Spud Coupling
3/4 in
Exposed/Concealed
Exposed
Connection Location
Top Spud
Fixture Connection
Top Spud
Fixture Type
Urinal
Finish
Polished Chrome
Power Source
Self-Generating Hydropower
Pressure Range
15 to 125 psi
Product Type
Urinal Flush Valve
Series
EcoPower
Compatible Product Type
Urinals
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.